Pull-Down Magnetic Kitchen Hose in Polished Chrome/Stainless Steel/Polished Nickel

You last purchased this on
 
Signature Hardware

Pull-Down Magnetic Kitchen Hose in Polished Chrome/Stainless Steel/Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Pull-Down Magnetic Kitchen Hose in Polished Chrome/Stainless Steel/Polished Nickel

  • Fast #
  • Part #SH514013WGR
  • Item #7435137
  • Manufacturer Part #SH514013WGR
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome, Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.6-2017
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.6-17
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome, Polished Nickel
Faucet Part Type:
Hose
GSA Approved:
No
IAPMO Listed -:
No
ISO:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
WaterSense Labeled:
No