Two Handle Roman Tub Faucet in Brushed Nickel Trim Only
This product has been replaced by
Manufacturer Part #454484
Rigi Two Handle Roman Tub Faucet in Brushed Nickel Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Factory installed backflow prevention check valve
- Maximum deck thickness: 1-7/8"
- Lift rod diverter to handshower
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Rigi
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 6 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-11/16 in
- WaterSense Labeled:
- No