Round Closed Front Toilet Seat with Cover in Biscuit

You last purchased this on
 
Mirabelle®

Round Closed Front Toilet Seat with Cover in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mirabelle®

Round Closed Front Toilet Seat with Cover in Biscuit

  • Fast #
  • Part #MIRTSEZ100BS
  • Item #4327912
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ergonomically designed and contoured for maximum comfort
  • Closed front with cover
  • Heavy weight molded solid plastic
  • Conforms to ANSI Z124.5
  • State-of-the-art quick release hinges
  • Dampening hinge system
  • Slip resistant pads with adjustable positioning
  • Corrosion proof hardware
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Length:
16 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Width:
14-1/4 in