Undermount Basin in White
This product has been replaced by
Manufacturer Part #447963
Sawgrass Undermount Basin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires drain, not included
- Concealed overflow
- Includes mounting clips and hardware
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
- Cutout template included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018, ASME A112.19.2M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Sawgrass
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 21 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-1/2 in x 11-7/16 in x 5-1/2 in
- Sink Depth:
- 7-1/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21 in x 13-3/8 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 13-3/8 in