72 in. Hand Shower Hose in Polished Chrome
Custom Showering 72 in. Hand Shower Hose in Polished Chrome
Frequently Purchased Together
Product Details
- Double spiral construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- Custom Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connection 3:
- NPSM
- End Connections:
- NPSM x NPSM x NPSM
- Faucet Connection:
- NPSM
- Faucet Part Type:
- Shower Hose
- Hose Included:
- Yes
- Hose Length:
- 72 in
- MA Approved -:
- Yes
- Material:
- Metal
- Origin:
- Global
- Pause Control:
- No
- Spray Type:
- Full
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb
- cUPC Certified:
- Yes