DESCRIPTION

  • Solid brass construction, exposed pop-up drain without overflow
  • Includes installation, operating, care and maintenance instructions
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant
  • cUPC/IAPMO listed
  • Lifetime limited warranty

Mirabelle® St. Augustine Single Lever Handle Pressure Balancing Valve Trim in Polished Chrome

MIRSA8010CP

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Cartridge Type
Ceramic Disc
Collection
St. Augustine
Faucet Valve Type
Ceramic Disc, Tub & Shower Pressure Balancing Valve
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Sink Material
Brass
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No

Print