DESCRIPTION

  • All metal construction
  • Mounting hardware included
  • Zinc alloy die-cast posts

Mirabelle® St. Augustine Towel Ring in Polished Chrome

MIRSATRCP

Manufacturer Part #: BD131000 CP

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
St. Augustine
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/4 in
Height
9-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Projection
3-1/4 in
Ring Type
Closed
Shape
Round
Width
7-15/16 in

Print