Diverter Tub Spout In Brushed Nickel
St. Augustine Diverter Tub Spout In Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime limited warranty
- cUPC/IAPMO listed
- Solid brass construction, exposed pop-up drain without overflow
Specifications
- ADA Compliant:
- No
- Collection:
- St. Augustine
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Spout Reach:
- 6-3/8 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No