Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze
Key West Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- All metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Key West
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 4-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7 in
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Overall Width:
- 7 in
- Pivoting:
- No
- Projection:
- 3-9/16 in
- WaterSense Labeled:
- No