Tub Spout In Brushed Nickel
Key West & Boca Raton Tub Spout In Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CUPC/IAPMO listed
- 1/2" CTS Slip-fit connection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- Base Plate Height:
- 2-5/8 in
- Base Plate Width:
- 2-5/8 in
- Brand Model Compatibility:
- \Boca Raton®, Key West™
- CSA Certified:
- CSA B125.1-18
- Collection:
- Key West & Boca Raton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connection 3:
- Slip
- End Connections:
- Slip
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Origin:
- Global
- Spout Reach:
- 5-7/16 in
- Spout Type:
- Non-Diverter
- Spray Type:
- Full
- Style:
- Traditional
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- cUPC Certified:
- No