Tub Spout in Polished Chrome
Key West & Boca Raton Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime limited warranty
- Slip fit connection.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Bathroom
- Brand Model Compatibility:
- Mirabelle® Boca Raton®, Mirabelle® Key West™
- CSA Certified:
- CSA B125.1-18
- Collection:
- Key West & Boca Raton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip Fit
- Depth:
- 5-7/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Zinc
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 5-7/16 in
- MA Approved -:
- Yes
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Spout Reach:
- 5-7/16 in
- Spout Type:
- Non-Diverter
- Tub Spout Reach:
- 4-3/4 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- Width:
- 2-5/8 in