Supply Elbow in Brushed Nickel
Custom Showering Supply Elbow in Brushed Nickel
Frequently Purchased Together
Product Details
- 1/2" Male hose connection
- 1/2" Male wall connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- Custom Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Supply Elbow
- Height:
- 2 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 2-1/8 in
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Global
- Pause Control:
- No
- Spray Type:
- Full
- Style:
- Contemporary
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb
- cUPC Certified:
- Yes