110 cfm Bathroom Exhaust Fan in White
110 cfm Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
Product Details
- The housing mounts directly to existing joists, or via adjustable brackets for easy installation and flexibility
- Rated at less than a sone, the MBF100 is ultra quiet and virtually inaudible
- All installation hardware required is included
- Moving 110 Cubic Feet of air per Minute, this fan has plenty of power to be the sole air circulation source in small or medium size bathrooms.
- The motor is also lubricated and permanently sealed, designed specifically to be used in continuous application if desired
- Hardwired configuration
- 3 Years Parts and Labor Warranty
-
Green
Specifications
- CFM:
- 110 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16 in
- Dimmable:
- No
- Duct Size:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 8-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 11-7/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Sones:
- 0.7
- UL Listed:
- Yes
- Vent Duct Shape:
- Square
- Volts:
- 110/120V
- Watts:
- 30 W
- Width:
- 11-7/8 in