56 x 36 in. Retangular LED Mirror
56 x 36 in. Retangular LED Mirror
Frequently Purchased Together
Product Details
Documents
Specifications
- CSA Certified:
- CSA C22.2 No. 250.0
- Color Temperature:
- 3000
- Depth:
- 1-7/10 in
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lumens:
- 1500
- MA Approved -:
- No
- Material:
- Glass, Aluminum
- Mirror Edge:
- Flat Edge
- Type:
- MNO5636LEDR
- UL Listed:
- UL 962
- Volts:
- 110V
- WaterSense Labeled:
- No
- Watts:
- 29 W
- Width:
- 56 in