70-7/8 x 31-1/2 in. Lucite Acrylic Oval Freestanding Bathtub with Center Drain in White with Polished Chrome
This product has been replaced by
Manufacturer Part #MNO7132SFSO
70-7/8 x 31-1/2 in. Lucite Acrylic Oval Freestanding Bathtub with Center Drain in White with Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 68 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Polished Chrome
- Depth:
- 17-5/16 in
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 22-13/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 70-7/8 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overflow Included:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 31-1/2 in