Single Handle Lever Floor Mount Filler in PVD Brushed Nickel
This product has been replaced by
Manufacturer Part #MNO15TFZBN
Mia Single Handle Lever Floor Mount Filler in PVD Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1-2018
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.1-18
- Collection:
- Mia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Depth:
- 12-3/16 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Height:
- 44-5/16 in
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Floor Mount, Freestanding
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 39 in
- Spout Reach:
- 8-11/16 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- Tub Spout Reach:
- 8-11/16 in
- UL Listed:
- No
- WaterSense Labeled:
- Yes