60 W 2 Medium E-26 in Brushed Nickel
ML Series 60 W 2 Medium E-26 in Brushed Nickel
Frequently Purchased Together
Product Details
- 1 year Manufacturer Warranty
- Constructed from glass and steel
- Backplate Dimensions: 1" H x 5" W
- Rated for damp locations
- (2) 60 watt maximum medium (E26) bulbs required
- Comes with a frosted glass shade
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Ballast Type:
- Non-Dimmable
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- ML Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted White
- Height:
- 11-1/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lights Included:
- No
- MA Approved -:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 2
- UL Listed:
- UL 1598
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Weight:
- 2.68 lb
- Width:
- 12-5/8 in