Single Handle Pull Down Kitchen Faucet in Flat Black
This product has been replaced by
Manufacturer Part #MNO281LFB
Professional Single Handle Pull Down Kitchen Faucet in Flat Black
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2016, ANSI 61-2018, ANSI 61-2020
- ASME:
- ASME A112.18.1-2018
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- Collection:
- Professional
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65warnings.ca.gov.
- Side Spray:
- No
- Spout Height:
- 7-3/8 in
- Spout Reach:
- 9-15/16 in