2 in. CTS x Male Coupling

You last purchased this on
 
Mission Rubber

Band-Seal® CK Series 2 in. CTS x Male Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mission Rubber

Band-Seal® CK Series 2 in. CTS x Male Coupling

  • Fast #
  • Part #MCK22
  • Item #104893
  • Manufacturer Part #CK22
4.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Resists shear forces while maintaining alignment
  • Corrosion-resistant 300 series stainless steel components
  • Shielded transition couplings join similar and dissimilar pipe sizes and pipe materials sizes 3/4" to 8" make almost any connection
  • Easy to assemble, disassemble and reuse
  • Neoprene rubber sleeve conforms to ASTM C 564
  • Internal rubber sleeve reduces noise and vibration
  • Creates a rigid, durable, long lasting joint
  • Requires Certification

Specifications

ASTM:
ASTM A-240M, ASTM A-240, ASTM C-1460, ASTM C-564, ASTM D-2240, ASTM D-395, ASTM D-412, ASTM D-471, ASTM D-573, ASTM D-624
CSA Certified:
CSA B602
Collection:
Band-Seal® CK Series
End Connection 1:
No Hub
End Connection 2:
Sweat
End Connections:
No Hub x Sweat
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling, Straight
Length:
2-3/25 in
Material:
Cast Iron, Rubber, Plastic, Stainless Steel
Material Type:
301, Elastomer, PVC
Origin:
Domestic
Width:
9-19/50 in