4 in. No Hub Coupling
Brand-Seal® 4 in. No Hub Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-240, ASTM A-240M, ASTM C-1460, ASTM C-564
- CSA Certified:
- CSA B602
- Clean Bagged:
- No
- Collection:
- Brand-Seal®
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling, Straight
- Material:
- Stainless Steel, Plastic
- Material Type:
- 301, PVC
- Origin:
- Domestic
- Schedule Class:
- 40