5 x 4 in. Cast Iron Reducing Coupling
Band-Seal® 5 x 4 in. Cast Iron Reducing Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Resists shear forces while maintaining alignment
- Corrosion-resistant 300 series Stainless Steel components
- Shielded transition couplings join similar and dissimilar pipe sizes and pipe materials sizes 3/4" to 8" make almost any connection
- Easy to assemble, disassemble and reuse
- Neoprene Rubber sleeve conforms to ASTM C 564
- Internal Rubber sleeve reduces noise and vibration
- Creates a rigid, durable, long lasting joint
Specifications
- ASTM:
- ASTM C-1460, ASTM C-564
- Clean Bagged:
- No
- Collection:
- Band-Seal®
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 5 in x 4 in
- Fitting Type:
- Reducing, Coupling
- Material:
- Cast Iron
- NSF Certified:
- No
- UL Listed:
- No