8 in. No Hub Cast Iron or Plastic Coupling
ARC Series 8 in. No Hub Cast Iron or Plastic Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Over 33% thicker than the competition
- Sealing o-ring under each sealing clamp band prevent pipe slippage and provide a more positive seal
- Mission's ARC Stainless Steel shear ring is the heaviest in the industry
- 300 series Stainless Steel shear rings with a minimum thickness of 0.012" conform to ASTM A-240
- Nut and bolt clamp design is much stronger than traditional worm drive design
- Molded Rubber sleeve, extruded in larger sizes, conforms to ASTM C-425, ASTM C-1173
- Surgical Grade 316 stainless steel sealing clamps provide the greatest corrosion resistance possible
- Most couplings require no bushings for dissimilar types or sizes of pipe
- 316 series Stainless Steel clamps with nut and bolt takeup are standard and meet all requirements of ASTM A-240
Specifications
- ASTM:
- ASTM C-425, ASTM A-240, ASTM C-1173
- CSA Certified:
- CSA B-602
- Collection:
- ARC Series
- End Connection 1:
- No Hub
- End Connection 2:
- Clamp
- End Connections:
- No Hub
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight, Coupling
- Material:
- Cast Iron, Plastic, Stainless Steel
- Material Type:
- 316L, PVC
- Origin:
- Domestic
- Schedule Class:
- 40