This product requires certification to purchase.

8 in. Clay x Cast Iron Shielded Coupling

Mission Rubber

8 in. Clay x Cast Iron Shielded Coupling

  • Fast #
  • Part #MMR0288ARC
  • Item #1100420
  • Manufacturer Part #MR0288ARC
5 out of 5 Customer Rating
Brand image
Mission Rubber

8 in. Clay x Cast Iron Shielded Coupling

  • Fast #
  • Part #MMR0288ARC
  • Item #1100420
  • Manufacturer Part #MR0288ARC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Mission's ARC Stainless Steel shear ring is the heaviest in the industry
  • Over 33% thicker than the competition
  • Sealing o-ring under each sealing clamp band prevent pipe slippage and provide a more positive seal
  • Most couplings require no bushings for dissimilar types or sizes of pipe
  • Surgical Grade 316 stainless steel sealing clamps provide the greatest corrosion resistance possible
  • Nut and bolt clamp design is much stronger than traditional worm drive design
  • Molded Rubber sleeve, extruded in larger sizes, conforms to ASTM C-425, ASTM C-1173
  • 300 series Stainless Steel shear rings with a minimum thickness of 0.012" conform to ASTM A-240
  • 316 series Stainless Steel clamps with nut and bolt takeup are standard and meet all requirements of ASTM A-240
  • Requires Certification

Specifications

ASTM:
ASTM C-425, ASTM A-240, ASTM C-1173, ASTM C-1173-06, ASTM A-240M-06
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Material:
Cast Iron, Clay, Plastic
Material Type:
PVC
NSF Certified:
No
UPC:
016846142286