4 x 3 in. No Hub Reducing Coupling

You last purchased this on
 
Mission Rubber

C Series 4 x 3 in. No Hub Reducing Coupling

  • Fast #
  • Part #MC430
  • Item #518043
  • Manufacturer Part #C430
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Mission Rubber

C Series 4 x 3 in. No Hub Reducing Coupling

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Resists shear forces while maintaining alignment
  • Corrosion-resistant 300 series Stainless Steel components
  • Shielded transition couplings join similar and dissimilar pipe sizes and pipe materials sizes 3/4" to 8" make almost any connection
  • Easy to assemble, disassemble and reuse
  • Neoprene Rubber sleeve conforms to ASTM C 564
  • Internal Rubber sleeve reduces noise and vibration
  • Creates a rigid, durable, long lasting joint
  • Requires Certification

Specifications

ASTM:
ASTM C-564-03, ASTM C-1277-03, ASTM A-240/A-240M-06
CSA Certified:
CSA B-602
Clean Bagged:
No
Collection:
C Series
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Fitting Type:
Reducing, Coupling
IAPMO Listed -:
Yes
Material:
Cast Iron, Plastic, Stainless Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UL Listed:
No