L Size Plastic Glove in Black
L Size Plastic Glove in Black
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Glove Size:
- L
- Glove Type:
- Maintenance, Safety
- Material:
- Plastic
- Material Type:
- Polymer
- Reusable:
- Yes
- Thickness:
- 6 mil