30 MBH Wall Mount Outdoor 2.5 Ton Mini-Split Multi-Zone
M-Series 30 MBH Wall Mount Outdoor 2.5 Ton Mini-Split Multi-Zone
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Variable speed inverter-driven compressor
- Built-in base pan heater
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Fan motor overheating/voltage protection
- Compressor thermal protection
- Compressor over current detection
- High pressure protection
- Quiet outdoor unit operation as low as 54 dB(A)
- ENERGY STAR® certified
- Hyper-heating performance offers 100% heating capacity at 5°F and 93% heating capacity at -13°F
Specifications
- AMP:
- 20, 28.8, 30.5, 40
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 28400 Btu/h
- BTU Heat Rating:
- 36000 Btu/h
- CFM:
- 2550 ft3/min
- Collection:
- M-Series
- Decibel Rating (dB):
- 58 dB
- Depth:
- 13 in
- EER:
- 12.5
- EER2:
- 12.5
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 11
- HSPF2:
- 9.7
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 41-17/64 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18
- SEER2:
- 18.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Watts:
- 4540 W
- Weight:
- 189 lb
- Width:
- 37-13/32 in
- Zones:
- 3