60 MBH Wall Mount Outdoor 5 Ton Mini-Split Multi-Zone
60 MBH Wall Mount Outdoor 5 Ton Mini-Split Multi-Zone
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Variable speed inverter-driven compressor
- Optional base pan heater
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Fan motor overheating/voltage protection
- Compressor thermal protection
- Compressor over current detection
- High pressure protection
- Quiet outdoor unit operation, rated sound pressure as low as 58 dB(A)
- Seacoast protection on heat exchanger and base panel (rated for 2,000 hrs in accordance with ASTM B117 testing)
- Compatible with M and P-series and CITY MULTI® indoor units. Branch box required for connection with M and P-series
Specifications
- AMP:
- 19, 22, 36, 40
- Application:
- Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 66000 Btu/h
- CFM:
- 4875 ft3/min
- Decibel Rating (dB):
- 59 dB
- Depth:
- 13 in
- EER:
- 13.3
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 12
- Height:
- 52-11/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 4555 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 20
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Watts:
- 9800 W
- Weight:
- 302 lb
- Width:
- 41-11/32 in
- Zones:
- 8