12,000 BTU - 24 X 24 in - 4-Way Ceiling-Recessed - Indoor - VRF Heat Pump
City Multi® 12,000 BTU - 24 X 24 in - 4-Way Ceiling-Recessed - Indoor - VRF Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Square edge, sleek design
- 3D i-see Sensor™ available as an option
- Improved installation features
- Occupancy detection
- Energy saving features
- Improved occupant comfort
- Four fan speed settings including auto-fan
- Individual vane settings
- 2’ x 2’ size matches size of many ceiling tiles
Specifications
- AMP:
- 0.18, 0.23, 0.3
- Application:
- Commercial
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 13500 Btu/h
- Collection:
- City Multi®
- Decibel Rating (dB):
- 34 dB
- Depth:
- 22-7/16 in
- Height:
- 8-3/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Cassette
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 335 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 31.3 lb
- Width:
- 22-7/16 in
- Zones:
- 1