6,000 BTU - Ceiling-Recessed - One-Way Air Outlet - Fresh Air Knockout - VRF Heat Pump
City Multi® 6,000 BTU - Ceiling-Recessed - One-Way Air Outlet - Fresh Air Knockout - VRF Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Dual set point functionality
- Lightweight and compact design
- Four-speed fan settings
- Built-in condensate lift mechanism
- Ventilation air intake supported
Specifications
- AMP:
- 0.20, 0.25
- Application:
- Commercial
- Auto Switching Heat:
- No
- BTU:
- 6000
- BTU Cooling Rating:
- 6000 Btu/h
- BTU Heat Rating:
- 6700 Btu/h
- Collection:
- City Multi®
- Decibel Rating (dB):
- 35 dB
- Depth:
- 15-9/16 in
- Energy Star Compliant:
- No
- Height:
- 9-1/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Cassette
- Liquid Line (OD):
- 1/4 in
- MBH:
- 6
- Max CFM:
- 307 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 0.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 40 W
- Weight:
- 31 lb
- Width:
- 31-31/32 in
- Zones:
- 1