Control Board
City Multi® Control Board
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 1.45, 1.70
- Collection:
- City Multi®
- Height:
- 20-1/2 in
- Length:
- 11-13/32 in
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 43-23/32 in