22.6 SEER 4 Ton R-410A Heat Pump Condenser
City Multi® S Series 22.6 SEER 4 Ton R-410A Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 29
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 54000 Btu/h
- CFM:
- 3885 ft3/min
- Coil Type:
- Condenser
- Collection:
- City Multi® S Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 54 dB
- Depth:
- 16-13/32 in
- EER:
- 13.1
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- HSPF:
- 12
- Height:
- 52-11/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 22.6
- Sound Blanket:
- No
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 3.4 kW
- Weight:
- 267 lb
- Width:
- 41-11/32 in