1/4 x 3/8 in. x 30 ft. Mini-Split Line Set

You last purchased this on
 
Mitsubishi

Diamondback 1/4 x 3/8 in. x 30 ft. Mini-Split Line Set

  • Fast #
  • Part #MMLS143812T30
  • Item #3709954
  • Manufacturer Part #MLS143812T-30
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Mitsubishi

Diamondback 1/4 x 3/8 in. x 30 ft. Mini-Split Line Set

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Parts Warranty: 5 Years
  • Features factory applied Twin Tube insulation and flare connections with flare nuts mounted
  • Requires Certification

Specifications

Collection:
Diamondback
Insulated:
Yes
Length:
30 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
1/4 in
Material:
Copper, Rubber
Material Type:
Elastomer
Suction Line (OD):
3/8 in