FILTER BOX FOR THE PEFY-PXXMNAU
FBM Series FILTER BOX FOR THE PEFY-PXXMNAU
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Parts Warranty: 90 Days
Specifications
- Brand Model Compatibility:
- PEFY-P24, P27, P30-NMAU-E2 City Multi Models
- Coating:
- Galvanized
- Collection:
- FBM Series
- Depth:
- 10-2/5 in
- Duct Plenum Type:
- Filter Box
- Gauge (metal):
- 20 ga
- Height:
- 13-3/10 in
- Length:
- 63-1/2 in
- MERV Rating:
- 13
- Material:
- Steel
- Product Type:
- Filter
- Type:
- MFBM23
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Width:
- 11-3/4 in