12 MBH Ceiling Mount Indoor 1 Ton Mini-Split Multi-Zone
EZ Fit 12 MBH Ceiling Mount Indoor 1 Ton Mini-Split Multi-Zone
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Grille sold separately
- Fits between 16” joists spacing
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Washable antibacterial and deodorizing filter
- Serviceable from the bottom (electrical and flare connections)
- Adjustable fan speeds and vane directions
- Built-in condensate lift mechanism (19.6”)
- Stylish, square design panel
- Pocket inside the access panel for kumo cloud® wireless interface
Specifications
- AMP:
- 0.68, 1
- Application:
- Residential
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 15400 Btu/h
- CFM:
- 350 ft3/min
- Collection:
- EZ Fit
- Decibel Rating (dB):
- 40 dB
- Depth:
- 14-3/16 in
- EER:
- 12.5
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 13.3
- Height:
- 7-5/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Cassette
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19.8
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Watts:
- 30 W
- Weight:
- 34 lb
- Width:
- 43-3/8 in