36 MBH Wall Mount Outdoor 3 Ton Mini-Split Multi-Zone
M-Series 36 MBH Wall Mount Outdoor 3 Ton Mini-Split Multi-Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 0.6, 19, 22
- Application:
- Residential
- BTU:
- 36000
- BTU Heat Rating:
- 45000 Btu/h
- CFM:
- 3885 ft3/min
- Coil Type:
- Plate Fin
- Collection:
- M-Series
- Compressor Type:
- Hermetic
- Decibel Rating (dB):
- 53 dB
- Depth:
- 13 in
- EER:
- 14
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 11.3
- Height:
- 52-11/16 in
- Horsepower:
- 4 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigerant Control:
- LEV
- SEER:
- 20
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 278 lb
- Width:
- 41-11/32 in
- Zones:
- 4