48 MBH Wall Mount Outdoor Eight Zone Mini-Split, 208/230V

You last purchased this on
 
Mitsubishi

M-Series 48 MBH Wall Mount Outdoor Eight Zone Mini-Split, 208/230V

  • Fast #
  • Part #MMXZ8C48NA2U1
  • Item #8455042
  • Manufacturer Part #MXZ-8C48NA2-U1
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Mitsubishi

M-Series 48 MBH Wall Mount Outdoor Eight Zone Mini-Split, 208/230V

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
37
Application:
Residential
BTU Cooling Rating:
48000 Btu/h
BTU Heat Rating:
54000 Btu/h
Collection:
M-Series
Compressor Type:
Hermetic
Decibel Rating (dB):
54 dB
Depth:
13 in
EER:
12.2
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
11.5
Height:
52-11/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
MBH:
48
Max CFM:
3885 cfm
Max Fuse Size:
50
Origin:
Global
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
20
Suction Line (OD):
5/8 in
Tonnage:
4 Ton
Volts:
208/230V
Watts:
4800 W
Weight:
271 lb
Width:
41-11/32 in
Zones:
8