9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Mitsubishi

M-Series 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MSEZKD09NA4R1TH
  • Item #4669436
  • Manufacturer Part #SEZ-KD09NA4R1.TH
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Mitsubishi

M-Series 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Frequency: 60 Hz
  • Parts warranty: 5 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Kumo cloud® smart device app for remote access
  • Ultra-thin body: 7-7/8" high
  • Built-in condensate lift mechanism
  • Quiet operation
  • Concealed horizontal-ducted unit for applications with short duct runs
  • Wired or wireless controllers
  • Third-party interface options
  • Requires Certification

Specifications

AMP:
0.51, 1, 15
Application:
Residential
Auto Switching Heat:
No
BTU:
9000
BTU Cooling Rating:
10900 Btu/h
BTU Heat Rating:
14900 Btu/h
CFM:
317 ft3/min
Collection:
M-Series
Decibel Rating (dB):
30 dB
Depth:
27-9/16 in
EER:
12
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
10
Height:
7-7/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
9
Max Fuse Size:
15
Maximum Airflow:
317
Moisture Removal:
36
Phase:
Single Phase
Product Type:
Concealed Duct Unit
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER:
15
Stages:
1H/1C
Suction Line (OD):
3/8 in
Tonnage:
1 Ton
UL Listed:
No
Volts:
208/230V
Weight:
42 lb
Width:
31-1/8 in
Zones:
2