9 MBH Wall-Mount Indoor Mini-Split Heat Pump Multi-Zone

You last purchased this on
 
Mitsubishi

M-Series 9 MBH Wall-Mount Indoor Mini-Split Heat Pump Multi-Zone

  • Fast #
  • Part #MMSZGL09NAU2
  • Item #9746759
  • Manufacturer Part #MSZ-GL09NA-U2
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Mitsubishi

M-Series 9 MBH Wall-Mount Indoor Mini-Split Heat Pump Multi-Zone

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Slim wall-mounted indoor units provide zone comfort control
  • The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet operation
  • Smart Set: Recalls a preferred preset temperature setting at the touch of a button
  • Hot-Start technology: No cold air rush at equipment startup or when restarting after defrost cycle
  • Multiple fan speed options: Quiet, low, medium, high, super-high, auto
  • Requires Certification

Specifications

AMP:
1
Application:
Residential
BTU:
9000
BTU Cooling Rating:
9000 Btu/h
BTU Heat Rating:
10900 Btu/h
CFM:
109 ft3/min
Collection:
M-Series
Communicating:
Communicating
Decibel Rating (dB):
43 dB
Depth:
9-1/8 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
11-5/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
9
Max CFM:
406 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Suction Line (OD):
3/8 in
Tonnage:
0.75 Ton
Volts:
208/230V
Weight:
22 lb
Width:
31-7/16 in