18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Mitsubishi

P Series 18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mitsubishi

P Series 18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MPUYA18NKA7
  • Item #7246908
  • Manufacturer Part #PUY-A18NKA7
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Variable speed inverter-driven compressor
  • Pre-charged with refrigerant volume for piping length up to 70 ft
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Superior energy and operational efficiency
  • High pressure protection
  • Fast restart
  • 24-hour continuous operation (cooling mode)
  • Low ambient cooling down to -40°F providing 100% capacity (with wind baffles)
  • Seacoast protection
  • Requires Certification

Specifications

AMP:
0.5, 11, 12, 28, 7
Application:
Commercial, Residential
Auto Switching Heat:
No
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
Collection:
P Series
Compressor Type:
Inverter
Decibel Rating (dB):
44 dB
Depth:
11-13/16 in
EER:
14.4
EER2:
14.4
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
24-13/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Length:
32-1/4 in
Liquid Line (OD):
1/4 in
MBH:
18
Max CFM:
1590 cfm
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER:
24.6
SEER2:
25.0
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
1/2 in
Tonnage:
1.5 Ton
UL Listed:
No
Volts:
208/230V
Weight:
99 lb
Width:
31-13/16 in
Zones:
1