24,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Mitsubishi

P Series 24,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mitsubishi

P Series 24,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MPLAA24EA7R1TH
  • Item #9662596
  • Manufacturer Part #PLA-A24EA7R1.TH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Space-efficient ductless installation
  • Equipped with 3D i-see Sensor® for enhanced comfort and energy efficiency
  • Airflow settings for high and low ceiling applications
  • Individual vane settings for direct/indirect airflow control or variable airflow patterns
  • Knockouts for outside-air intake and branch-duct run
  • Filter indicator signal
  • Easy-to-clean, washable filter (optional high-efficiency filter available - requires multi-function casement)
  • Built-in condensate lift mechanism
  • Ideal for retail shops, classrooms, office spaces, conference centers, building lobbies, and more
  • Requires Certification

Specifications

AMP:
0.49, 1
Application:
Classroom, Conference Room, Lobbies, Office Buildings, Residential, Retail Stores
Auto Switching Heat:
No
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
BTU Heat Rating:
26000 Btu/h
CFM:
530 ft3/min
Collection:
P Series
Compressor Type:
Rotary
Decibel Rating (dB):
36 dB
Depth:
33-1/16 in
EER:
14.3
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
11.2
Height:
11-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Cassette
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
810 cfm
Max Fuse Size:
25
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
24.2
Suction Line (OD):
5/8 in
Tonnage:
2 Ton
UL Listed:
No
Volts:
208/230V
Weight:
56 lb
Width:
33-1/16 in
Zones:
1