24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
P Series 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Variable speed inverter-driven compressor
- Pre-charged with refrigerant volume for piping length up to 70 ft
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Superior energy and operational efficiency
- High pressure protection
- Fast restart
- 24-hour continuous operation (cooling mode)
- Low ambient cooling down to -40°F providing 100% capacity (with wind baffles)
- Seacoast protection
Specifications
- AMP:
- 0.4, 11, 19, 26, 7
- Application:
- Commercial, Residential
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- Collection:
- P Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 47 dB
- Depth:
- 14-3/16 in
- EER:
- 12.2
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 37-1/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 37-13/32 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 1940 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 21.2
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 151 lb
- Width:
- 37-13/32 in
- Zones:
- 1