30 x 8 x 31/100 in. Air Filter Fiber
P Series 30 x 8 x 31/100 in. Air Filter Fiber
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Parts Warranty: 5 Years
Documents
Specifications
- Brand Model Compatibility:
- PCA-A24-30KA Indoor Unit
- Collection:
- P Series
- Depth:
- 31/100 in
- Disposable:
- No
- Height:
- 8 in
- Material:
- Fiber
- Product Type:
- Filter
- Size:
- 30 in x 8 in x 31/100 in
- Width:
- 30 in