36,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
This product has been replaced by
Manufacturer Part #PKA-A36KA8
P Series 36,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sleek, compact design
- Simple installation
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Ideal for spaces such as server rooms, daycare centers, classrooms, churches, small offices, and more
- Multiple control options available: Kumo cloud® smart device app for remote access, third-party interface options, wired or wireless controllers
- Auto fan speed mode
- Vane setting for air flow direction control
Specifications
- AMP:
- 0.57, 1
- Application:
- Churches, Classroom, Daycare, Residential, Server Rooms, Small Office, Commercial
- Auto Switching Heat:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 38000 Btu/h
- CFM:
- 705 ft3/min
- Collection:
- P Series
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 49 dB
- Depth:
- 11-5/8 in
- EER:
- 10.8
- EER2:
- 12.3
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 10
- HSPF2:
- 9.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 14-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 920 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 18.8
- SEER2:
- 18.7
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 46 lb
- Width:
- 46-1/16 in
- Zones:
- 1