14/18 TPI Metal Band Saw Blade
14/18 TPI Metal Band Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Cutting, Saws, Metal Cutting, Wood Cutting
- Blade Length (in):
- 44-7/8 in
- Blade Thickness (in):
- 0.02 in
- Blade Type:
- Band Saw
- Blade Width (in):
- 1/2 in
- Material:
- Bi-metal
- Teeth Per Inch:
- 14/18