3-3/20 in. Replacement Glass for Emergency Key Box in Clear
Steelmaster® 3-3/20 in. Replacement Glass for Emergency Key Box in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement glass for STEELMASTER® Emergency Key Box
Specifications
- ADA Compliant:
- No
- Collection:
- Steelmaster®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 4-69/100 in
- Length:
- 3-3/20 in
- Material:
- Glass
- UL Listed:
- No
- Width:
- 7/100 in