MMF Industries

Uni-Tag® 14 in. Steel 110 Key Medium Security Cabinet in Sand

Part #M201911003  |  Item #7628920  |  Manufacturer Part #201911003

$217.46 EACH

Size:

110 Key
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfect for keeping track of and organizing keys
  • For use in offices, storage facilities, rental management facilities and more
  • Door-mounted disc tumbler lock with two keys
  • Durable steel construction with a scratch and chip-resistant finish
  • Pre-drilled holes for mounting, hardware included

Specifications

ADA Compliant: No

Application: Office

Collection: Uni-Tag®

Color Finish: Sand

Color Finish Category: Neutrals

Depth: 3-1/10 in

Height: 17-1/10 in

Length: 14 in

Material: Steel

Size: 110 Key

Type: GORE22

UL Listed: No

Width: 14 in