65.4W 1-Light Integrated LED Pendant Light in Aged Brass
Acropolis 65.4W 1-Light Integrated LED Pendant Light in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Incorporates hand selected first quality Spanish alabaster varying in thickness and height
- Can be mounted on a sloped ceiling
- Driver concealed within the canopy
- Input: 120/277V, 50/60Hz
- Slide-on rectangular canopy with minimal hardware
- CRI: 90
- Thin powered aircraft cables provide an ultra clean look for adjustable suspension height
- Natural stone features unique veining and color variation
- TRIAC dimming: 100-5%
- ELV dimming: 100-5%
Documents
Specifications
- Collection:
- Acropolis
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 20 in
- Length:
- 5 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 5509
- Material:
- Aluminum, Stone
- Material Type:
- Alabaster
- Minimum Height:
- 20 in
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Overall Height:
- 150 in
- Volts:
- 120/277V
- Watts:
- 65.4 W
- Width:
- 45-5/8 in