1-1/8 in. 27.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in Burnished Nickel

You last purchased this on
 
Modern Forms

Argo 1-1/8 in. 27.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in Burnished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Modern Forms

Argo 1-1/8 in. 27.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in Burnished Nickel

  • Fast #
  • Part #MFM421535BN
  • Item #9357008
  • Manufacturer Part #FM-4215-35-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Burnished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Input: 120VAC, 120-277V, 50/60Hz
  • ELV dimming: 100-10%
  • CRI: 90
  • Option to pre-select color temperature or adjust in the field
  • 1 in profile, edge-lit illumination
  • The integrated driver is inside of fixture
  • Rated life: 60000 hours
  • TRIAC dimming: 100-5%
  • Can be mounted on ceiling or wall in all orientations
  • Driver concealed within the fixture
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Argo
Color Finish Category:
Nickel Tones
Color Finish Name:
Burnished Nickel
Color Temperature:
3500
Diameter:
15-3/8 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
1-1/8 in
Installation Type:
Ceiling Mount, Wall Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
3084
Material:
Aluminum
Number Of Hours:
60000 h
Number of Lights:
1
Volts:
120V
Watts:
27.5 W