10W 1-Light LED Wall Sconce in Polished Chrome
Glacier 10W 1-Light LED Wall Sconce in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ADA compliant, low profile design.
- AC LED technology - no driver or transformer required. Easily fits on a pancake junction box. 277V, 240V, or custom CCT options available by special order.
- Steel construction with beautifully crafted piastra crystal.
- Standards: ETL & ETL listed for damp locations.
- High Powered Replaceable LED Module CRI: 90, Rated Hours: 50,000, Color Temp: 3000K.
- Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Glacier
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Depth:
- 2-4/5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Piastra
- Height:
- 21 in
- Installation Type:
- Wall Mount
- Length:
- 2 in
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 830
- Lumens per Watt:
- 83
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 10 W
- Weight:
- 11.60 lb
- Width:
- 6 in
- Wire Gauge (AWG):
- 10 ga