80W 1-Light LED Pendant in Black
Memory 80W 1-Light LED Pendant in Black
Frequently Purchased Together
Product Details
- 10ft of wire included to extend pendant up to a total of 120in. Three 12in and one 6in downrods included (additional downrods sold separately). Canopy includes hang straight swivel for slope ceilings.
- Universal Input Voltage Driver (120V-240V-277V) inside fixture, can fit on a pancake junction box. Custom CCT options available by special order.
- Intricate welded steel with edge-lit LED optic panels that spread light evenly.
- Standards: ETL & ETL listed for damp locations.
- High Powered Replaceable LED Module CRI: 90, Rated Hours: 84,000, Color Temp: 3000K.
- Smooth and continuous dimming with an electronic low voltage (ELV) or 0-10V dimmer.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Memory
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 4070
- Lumens per Watt:
- 51
- Material:
- Aluminum
- Number Of Hours:
- 84000 h
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- Product Type:
- Pendant
- UL Listed:
- No
- Volts:
- 120/240/277V
- Watts:
- 80 W
- Width:
- 56 in
- Wire Gauge (AWG):
- 80 ga